KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Class 2 Transformer, 50VA, 28VAC, Multi

ROBERTSHAW| Zoro #: G2176553| Mfr #: 620-501

$18.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.44"
Phase: 1
Secondary Connection: Screw Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176553 Mfr #: 620-501
Width: 2.44"Phase: 1
Secondary Connection: Screw TerminalsIncludes: Screw Terminals
Primary Connection: 8" LeadsMounting: Multi
Enclosure Rating: NEMA 1Hz: 50/60
Protective Device: FuseVA Rating: 50
Item: Class 2 TransformerDepth: 3.25"
Height: 4.00"Output Voltage: 28VAC
Enclosure Type: OpenInput Voltage: 120/208/240VAC
Enclosure Finish: Bare SteelStandards: UL 1585 File Number E110657, E92807, E99697, CSA File Number LR107325-1, NEMA
Temp. Rise: Not RatedCountry of Origin (subject to change): China

Description

Class 2 Transformer, 50 VA Rating, Input Voltage 120/208/240VAC, Output Voltage 28VAC, Multi Mounting, Protective Device Fuse, Primary Connection 8 In. Leads, Secondary Connection Screw Terminals, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Open Enclosure Type, Enclosure Rating NEMA 1, Enclosure Finish Bare Steel, Height 4.00 In., Depth 3.25 In., Width 2.44 In., Standards UL 1585 File Number E110657, E92807, E99697, CSA File Number LR107325-1, NEMA, Includes Screw Terminals

Reviews