KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Class 2 Transformer, 75VA, 24VAC, Multi

ROBERTSHAW| Zoro #: G0496334| Mfr #: 620-503

$20.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.25"
Phase: 1
Secondary Connection: 8" Leads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496334 Mfr #: 620-503
Width: 3.25"Phase: 1
Secondary Connection: 8" LeadsPrimary Connection: 8" Leads
Mounting: MultiEnclosure Rating: NEMA 1
Hz: 50/60Protective Device: Fuse
VA Rating: 75Item: Class 2 Transformer
Depth: 4.00"Height: 4.00"
Output Voltage: 24VACEnclosure Type: Open
Input Voltage: 120/208/240/408VACEnclosure Finish: Bare Steel
Standards: UL 1585 File Number E110657, E92807, E99697, CSA File Number LR107325-1, NEMATemp. Rise: Not Rated
Country of Origin (subject to change): China

Description

Class 2 Transformer, 75 VA Rating, Input Voltage 120/208/240/408VAC, Output Voltage 24VAC, Multi Mounting, Protective Device Fuse, Primary Connection 8 In. Leads, Secondary Connection 8 In. Leads, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Open Enclosure Type, Enclosure Rating NEMA 1, Enclosure Finish Bare Steel, Height 4.00 In., Depth 4.00 In., Width 3.25 In., Standards UL 1585 File Number E110657, E92807, E99697, CSA File Number LR107325-1, NEMA

Reviews