DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Class 2 Transformer, 40VA, 120VAC, 24VAC

ROBERTSHAW| Zoro #: G1761812| Mfr #: 620-403

$15.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 3.25"
Primary Connection: 8" Leads
Enclosure Finish: Bare Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761812 Mfr #: 620-403
Depth: 3.25"Primary Connection: 8" Leads
Enclosure Finish: Bare SteelSecondary Connection: 8" Leads
Output Voltage: 24VACHz: 50/60
Phase: 1Input Voltage: 120VAC
Enclosure Rating: NEMA 1Standards: UL 1585 File Number E110657, E92807, E99697, CSA File Number LR107325-1, NEMA
Temp. Rise: Not RatedWidth: 2.44"
Protective Device: FuseEnclosure Type: Open
Height: 2.75"Item: Class 2 Transformer
Mounting: MultiVA Rating: 40
Country of Origin (subject to change): China

Description

Class 2 Transformer, Input Voltage - Transformer 120VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 40VA, Protective Device Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Universal (1/2 In. Hub, Foot, Plate), Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection 8 In. Leads, Secondary Connection 8 In. Leads, Temp. Rise Not Rated, Enclosure Finish Bare Steel, Enclosure Rating NEMA 1

Reviews