Robertshaw
DSI Mod, Ignition Control, 3 Trial, 24 V
- Zoro #: G1768934
- Mfr #: 780-501
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Depth (In.): 34 in
- Lockout Time (Sec.): -
- Prepurge Time (Sec.): 34 sec
- Gas Type: LP/NG
- Includes: -
- Method of Opening: -
- Operation Description: -
- Item: Ignition Module
$189.82
Ships from United States
Subtotal: $189.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Robertshaw #780-501 Specifications
- Zoro #: G1768934
- Mfr #: 780-501
- UPC #: 662013164621
- Depth (In.): 34 in
- Lockout Time (Sec.): -
- Prepurge Time (Sec.): 34 sec
- Gas Type: LP/NG
- Includes: -
- Method of Opening: -
- Operation Description: -
- Item: Ignition Module
- Lead Length (In.): -
- For Use With: Residential, Commercial Heating Equipment
- Inlet/Outlet (In.): -
- Pressure Setting Range (In. WC): -
- Height (In.): -
- Voltage: 24
- Width (In.): -
- Pilot Gas Connection (In.): -
- Type: Direct Spark Ignition
- Amps AC: 1 A
- Retries: 3
- Bracket: Universal
- Probe Length (In.): -
- Electrical Connections: 1/4 in Quick Connect
- Igniter Warm-Up Time (Sec.): -
- Electrical Ratings: 24V AC
- Control Volts: 24 V
- Product Type: Ignition Module
- Country of Origin (subject to change): Mexico
Description
Ignition Module, Direct Spark Ignition, Lead Length (In.) -, Electrical Connections 1/4 in Quick Connect, -, 1 A, Universal, 24 V Control Volts, 34 in, 24V AC, 24, Gas Type LP/NG, -, -, -, -, Prepurge Time (Sec.) 34 sec, -, 3, -, -, Lockout Time (Sec.) -, -, For Use With Residential, Commercial Heating Equipment, Includes -
Reviews of Robertshaw #780-501
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V 5000-813
- ROBERTSHAW Spark Ignition Control, Nonlockout 780-715
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V 780-845
- ROBERTSHAW Gas Cooking Control, Tstat Kit For Ovens 4350-027
- ROBERTSHAW Gas Cooking Control, Target Pilot 1830-115
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles 4350-128
- ROBERTSHAW Hi Voltage Cable Assy 26-1/2" 1751-726
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles 4350-028
- ICM CONTROLS Ipi Gas Ignition Control 5-6 Min Lockout ICM296
- HONEYWELL Q4100C9048 Silicon Carbide Q4100C9048
- BASO Y99Ar-1H 1/4" X 60" Role Of Y99AR-1H
- Robertshaw Ignition Systems and Components