Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gas Valve, Combination, 150, 000 BtuH

  • Zoro #: G4619185
  • Mfr #: 720-472

$124.88

  • Inlet Pressure Tap: Yes
  • Side Taps: Yes
  • Item: Gas Valve
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Robertshaw #720-472 Specifications

  • Zoro #: G4619185
  • Mfr #: 720-472
Inlet Pressure Tap: Yes Side Taps: Yes
Item: Gas Valve Gas Type: NG/LP
Ambient Temp. Range: -40 to 175 Degrees F Max. Inlet Pressure: 1/2 psi
Coil Volts: 24V Standards: RoHS compliant, NEMA, CSA
Ignition Type: Standing Pilot Amps AC: 0.5A
LP Conversion Kit: Yes BtuH Capacity: 150,000
Outlet Size: 1/2" Includes: Fitting
Inlet Size: 1/2" Valve Type: Combination
Pressure Setting Range: NG 3.5" WC, LP 11.0" WC Reducer Bushing Kit: 1/2 x 3/8"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Check out gas valves at Zoro with other styles available including ball, butterfly, plug, and needle. Take a look at the features for Robertshaw Gas Valve. Coil Volts: 24, Includes: Fitting, Gas Type: NG/LP.

Reviews of Robertshaw #720-472