Gas Valve, Fast Opening, 100, 000 BtuH

ROBERTSHAW| Zoro #: G0898073| Mfr #: 700-502

$90.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Setting Range: 3.5" WC
BtuH Capacity: 100,000
Includes: (2) 1/2 x 3/8" Reducer Bushings, Pipe Plugs, Outlet Pressure Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898073 Mfr #: 700-502
Pressure Setting Range: 3.5" WCBtuH Capacity: 100,000
Includes: (2) 1/2 x 3/8" Reducer Bushings, Pipe Plugs, Outlet Pressure TapAmbient Temp. Range: -40 to 175 Degrees F
Ignition Type: Standing PilotInlet Pressure Tap: No
Outlet Size: 1/2"Side Taps: Yes
Item: Gas ValveReducer Bushing Kit: (2) 1/2 x 3/8"
LP Conversion Kit: NoGas Type: NG
Coil Volts: 750mVValve Type: Fast Opening
Inlet Size: 1/2"Country of Origin (subject to change): Mexico

Description

Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 100,000, Valve Type Fast Opening, Coil Volts 750mV, Gas Type NG, Inlet Size 1/2 In., Outlet Size 1/2 In., LP Conversion Kit No, Side Taps Yes, Inlet Pressure Tap No, Reducer Bushing Kit (2) 1/2 x 3/8 In., Ambient Temp. Range -40 to 175 Degrees F, Pressure Setting Range 3.5 In. WC, Includes (2) 1/2 x 3/8 In. Reducer Bushings, Pipe Plugs, Outlet Pressure Tap

Reviews