BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gas Valve, Fast Opening, 150, 000 BtuH

ROBERTSHAW| Zoro #: G1670225| Mfr #: 720-402

$66.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Setting Range: 3.5" WCOutlet Size: 3/4"Item: Gas Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670225 Mfr #: 720-402
Pressure Setting Range: 3.5" WCOutlet Size: 3/4"
Item: Gas ValveInlet Pressure Tap: No
Includes: 3/4 x 1/2" Reducer Bushing, Pipe Plugs, Regulator Cover Plate to Convert to LP, Outlet Pressure TapSide Taps: Yes
Ignition Type: Standing PilotInlet Size: 1/2"
Gas Type: NG/LPReducer Bushing Kit: 3/4 x 1/2"
LP Conversion Kit: YesCoil Volts: 24
BtuH Capacity: 150,000Amps AC: 0.5
Ambient Temp. Range: -40 to 175 Degrees FValve Type: Fast Opening
Country of Origin (subject to change): Mexico

Description

Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 150,000, Valve Type Fast Opening, Coil Volts 24, Gas Type NG/LP, Inlet Size 1/2 In., Outlet Size 3/4 In., LP Conversion Kit Yes, Side Taps Yes, Inlet Pressure Tap No, Reducer Bushing Kit 3/4 x 1/2 In., Ambient Temp. Range -40 to 175 Degrees F, Amps AC 0.5, Pressure Setting Range 3.5 In. WC, Includes 3/4 x 1/2 In. Reducer Bushing, Pipe Plugs, Regulator Cover Plate to Convert to LP, Outlet Pressure Tap

Reviews