Robertshaw
Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc
Mfr # 700-506
Zoro # G2882871
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 200,000 BtuH
- Coil Volts 750 mV
- Gas Type Natural Gas
- Ignition Type Standing Pilot
- Inlet Size 3/4 in
Explore More Products
- ROBERTSHAW 700-406 24V 3/4" X 3/4" Standing 700-406
- ROBERTSHAW Gas Valve 720-051
- ROBERTSHAW Gas Valve 700-522
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Combination 700-400
- ROBERTSHAW Gas Valve, NG/LP, 3.5 in wc, Standard Opening, -40 to 175 Degrees F 710-205
- ROBERTSHAW Combination Gas Valve 700-504
- ROBERTSHAW Gas Valve 700-201
- ROBERTSHAW Npt , w/Magnet Valve Assmbly, 32 to 300 Degrees F, 1/4" Inlet Size 1720-008
- ROBERTSHAW Rev Valvee R22 R410A 5/8"X3/8", Refrigerants, 4-Way, 5/8" Inlet Size V2-410060-470
- ROBERTSHAW Gas Valve 710-201
- LENNOX Gas Valve, Le74W26 74W26
- Robertshaw Gas Valves