Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Gas Valve, Fast Opening, 240, 000 BtuH

  • Zoro #: G2030034
  • Mfr #: 700-402

$95.41

Details
  • Includes: 3/4 x 1/2" Reducer Bushing, Pipe Plugs, Regulator Cover Plate to Convert to LP, Outlet Pressure Tap
  • LP Conversion Kit: Yes
  • Outlet Size: 3/4"
See full product details
This item ships free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Robertshaw #700-402 Specifications

  • Zoro #: G2030034
  • Mfr #: 700-402
Includes: 3/4 x 1/2" Reducer Bushing, Pipe Plugs, Regulator Cover Plate to Convert to LP, Outlet Pressure Tap LP Conversion Kit: Yes
Outlet Size: 3/4" Ignition Type: Standing Pilot
Amps AC: 0.2A Reducer Bushing Kit: 3/4 x 1/2"
Inlet Size: 1/2" Gas Type: NG/LP
Side Taps: Yes Ambient Temp. Range: -40 Degrees F to 175 Degrees F
Max. Inlet Pressure: 1/2 psi Inlet Pressure Tap: No
Valve Type: Combination Pressure Setting Range: 3.5" WC
BtuH Capacity: 240,000 Coil Volts: 24VAC
Item: Gas Valve Standards: NEMA, RoHS compliant
Country of Origin (subject to change): Mexico

Description

Gas valves are used in many industrial, commercial, and residential applications. Here are some important details for Robertshaw Gas Valve. Coil Volts: 24, Includes: 3/4 x 1/2" Reducer Bushing, Pipe Plugs, Regulator Cover Plate to Convert to LP, Outlet Pressure Tap, Gas Type: NG/LP.

Technical Guides

Reviews of Robertshaw #700-402