Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gas Valve Kit, Low Capacity, 70, 000 BtuH

  • Zoro #: G5055766
  • Mfr #: 710-296

$125.26

Details
  • Inlet Size: 1/2"
  • Item: Millivolt Kit
  • Includes: (2) 1/2 x 3/8" Reducer Bushings, Mechanical Thermostat, Pilot Uni-Kit, Millivolt Gas Valve, Gas Valve Cross Reference Book
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Robertshaw #710-296 Specifications

  • Zoro #: G5055766
  • Mfr #: 710-296
Inlet Size: 1/2" Item: Millivolt Kit
Includes: (2) 1/2 x 3/8" Reducer Bushings, Mechanical Thermostat, Pilot Uni-Kit, Millivolt Gas Valve, Gas Valve Cross Reference Book Reducer Bushing Kit: (2) 1/2 x 3/8"
Inlet Pressure Tap: Yes Outlet Size: 1/2"
BtuH Capacity: 70,000 Pressure Setting Range: 3.5" WC
Gas Type: Natural Gas Coil Volts: 750mV
For Use With: Millivolt Wall Furnaces, In-The-Floor Furnaces, and Fireplaces Ambient Temp. Range: 58 to 90 Degrees F
Side Taps: Yes Valve Type: Low Capacity
Country of Origin (subject to change): Mexico

Description

Gas valves are flow control devices that control the flow of gases. Take a look at the features for Robertshaw Gas Valve. Coil Volts: 750mV, Includes: (2) 1/2 x 3/8" Reducer Bushings, Mechanical Thermostat, Pilot Uni-Kit, Millivolt Gas Valve, Gas Valve Cross Reference Book, Gas Type: NG.

Reviews of Robertshaw #710-296