KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Valve, Slow Opening, 720, 000 BtuH

ROBERTSHAW| Zoro #: G2138367| Mfr #: 700-059

$228.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Setting Range: 4.0" WC
BtuH Capacity: 720,000
Includes: 1 X 3/4" Reducer Bushing, Parts and Instructions Needed To Convert To Direct Spark Or Hot Surface Applications, Outlet Pressure Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138367 Mfr #: 700-059
Pressure Setting Range: 4.0" WCBtuH Capacity: 720,000
Includes: 1 X 3/4" Reducer Bushing, Parts and Instructions Needed To Convert To Direct Spark Or Hot Surface Applications, Outlet Pressure TapAmbient Temp. Range: -40 to 175 Degrees F
Ignition Type: Intermittent Pilot, Hot Surface Ignition, Direct Spark IgnitionInlet Pressure Tap: No
Outlet Size: 1"Side Taps: No
Item: Gas ValveReducer Bushing Kit: 1 X 3/4"
LP Conversion Kit: NoAmps AC: 0.55
Gas Type: NGCoil Volts: 24
Valve Type: Slow OpeningInlet Size: 1"
Country of Origin (subject to change): Mexico

Description

Gas Valve, Ignition Type Intermittent Pilot, Hot Surface Ignition, Direct Spark Ignition, BtuH Capacity 720,000, Valve Type Slow Opening, Coil Volts 24, Gas Type NG, Inlet Size 1 In., Outlet Size 1 In., LP Conversion Kit No, Side Taps No, Inlet Pressure Tap No, Reducer Bushing Kit 1 X 3/4 In., Ambient Temp. Range -40 to 175 Degrees F, Amps AC 0.55, Pressure Setting Range 4.0 In. WC

Reviews