Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Gas Valve, Standard Opening, 70, 000 BtuH

  • Zoro #: G1891565
  • Mfr #: 710-205

$103.67

Details
  • Inlet Size: 1/2"
  • Item: Gas Valve
  • Includes: (2) 1/2 X 3/8" Reducer Bushings
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Robertshaw #710-205 Specifications

  • Zoro #: G1891565
  • Mfr #: 710-205
Inlet Size: 1/2" Item: Gas Valve
Includes: (2) 1/2 X 3/8" Reducer Bushings Reducer Bushing Kit: (2) 1/2 x 3/8"
Inlet Pressure Tap: Yes Outlet Size: 1/2"
Standards: RoHS compliant, NEMA, CSA Max. Inlet Pressure: 1/2 psi
Pressure Setting Range: 3.5" WC Gas Type: NG/LP
BtuH Capacity: 70,000 BTU Natural Gas, 112,000 BTU LP For Use With: RV's And Other Applications With Limited Space
Ambient Temp. Range: -40 to 175 Degrees F Side Taps: Yes
Valve Type: Standard Opening LP Conversion Kit: No
Country of Origin (subject to change): Mexico

Description

Gas valves control the flow of gasses like liquefied petroleum, oxygen, and natural gas. Take a look at the features for Robertshaw Gas Valve. Includes: (2) 1/2 X 3/8" Reducer Bushings, Gas Type: NG/LP.

Reviews of Robertshaw #710-205