October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Gas Valve, Standard Opening, 70, 000 BtuH

  • Zoro #: G2957333
  • Mfr #: 710-501

$143.16

Details
  • Inlet Size: 1/2"
  • Inlet Pressure Tap: Yes
  • Outlet Size: 1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Robertshaw #710-501 Specifications

  • Zoro #: G2957333
  • Mfr #: 710-501
Inlet Size: 1/2" Inlet Pressure Tap: Yes
Outlet Size: 1/2" Side Taps: Yes
Ambient Temp. Range: -40 to 175 Degrees F For Use With: RV's And Other Applications With Limited Space
Coil Volts: 750mV LP Conversion Kit: No
Pressure Setting Range: 3.5" WC Valve Type: Standard Opening
Max. Inlet Pressure: 1/2 psi Includes: (2) 1/2 X 3/8" Reducer Bushings
Amps AC: 0.2A Standards: RoHS compliant, NEMA, CSA
Item: Gas Valve BtuH Capacity: 70,000
Reducer Bushing Kit: (2) 1/2 x 3/8" Gas Type: NG/LP, Air Mixtures
Country of Origin (subject to change): Mexico

Description

Gas valves come in a wide variety of ignition, valve, and coil types. Take a look at the features for Robertshaw Gas Valve. Coil Volts: 750mV, Includes: (2) 1/2 X 3/8" Reducer Bushings, Gas Type: NG/LP.

Reviews of Robertshaw #710-501