KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hot Surface Igniter, Silicon Carbide

ROBERTSHAW| Zoro #: G1988926| Mfr #: 41-406

$16.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Information: Factory Model 271Y
Tip Style: Flat
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988926 Mfr #: 41-406
Special Information: Factory Model 271YTip Style: Flat
Voltage: 120Item: Hot Surface igniter
Includes: GasketType: Silicon Carbide
Package Quantity: 1Length (In.): 3-1/8
Gas Type: LP/NGCountry of Origin (subject to change): United States

Description

Hot Surface Igniter, Silicon Carbide, Length (In.) 3-1/8, Voltage 120, Gas Type LP/NG, Tip Style Flat, Factory Model 271Y

Reviews