KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hot Surface Igniter, Silicon Carbide

ROBERTSHAW| Zoro #: G0841285| Mfr #: 41-410

$17.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Information: Factory Model 271N
Tip Style: Flat
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841285 Mfr #: 41-410
Special Information: Factory Model 271NTip Style: Flat
Voltage: 120Type: Silicon Carbide
Item: Hot Surface igniterLength (In.): 3-1/4
Gas Type: LP/NGPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Hot Surface Igniter, Silicon Carbide, Length (In.) 3-1/4, Voltage 120, Gas Type LP/NG, Tip Style Flat, Factory Model 271N

Reviews