KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ignitor, Hot Surface

ROBERTSHAW| Zoro #: G1974472| Mfr #: 41-401

$17.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Information: 2 Terminal Receptacle With 0.093 Male Pins, For Sealed Combustion Systems
Voltage: 120
Item: Hot Surface igniter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974472 Mfr #: 41-401
Special Information: 2 Terminal Receptacle With 0.093 Male Pins, For Sealed Combustion SystemsVoltage: 120
Item: Hot Surface igniterIncludes: Gasket for Mounting
Type: Silicon CarbidePackage Quantity: 1
Length (In.): 4-1/2Gas Type: LP/NG
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle With 0.093 Male Pins, For Sealed Combustion Systems, Includes Gasket for Mounting

Reviews