KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ignitor, Hot Surface

ROBERTSHAW| Zoro #: G0606916| Mfr #: 41-411

$15.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Information: For Sealed Combustion Systems
Voltage: 120
Item: Hot Surface igniter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606916 Mfr #: 41-411
Special Information: For Sealed Combustion SystemsVoltage: 120
Item: Hot Surface igniterIncludes: Mounting Adapters
Type: Silicon CarbidePackage Quantity: 1
Length (In.): 4-1/2Gas Type: LP/NG
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, For Sealed Combustion Systems, Includes Mounting Adapters

Reviews