Ignitor, Hot Surface

ROBERTSHAW| Zoro #: G0402017| Mfr #: 41-414

$23.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting Adapters
Gas Type: LP/NG
Special Information: For Sealed Combustion Systems
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402017 Mfr #: 41-414
Includes: Mounting AdaptersGas Type: LP/NG
Special Information: For Sealed Combustion SystemsLength (In.): 5-1/4
Item: Hot Surface igniterPackage Quantity: 1
Type: Silicon CarbideVoltage: 120
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Silicon Carbide, Length 5 1/4 In, Voltage 120, Gas Type LP/Nat, For Sealed Combustion Systems, Includes Mounting Adapters

Reviews