KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ignitor, Lead 4 1/2 In, 120V, 4.75 Amp

ROBERTSHAW| Zoro #: G1003283| Mfr #: 41-409

$18.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Information: 2 Terminal Receptacle with 0.093" Male Pins
Voltage: 120
Item: Hot Surface igniter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003283 Mfr #: 41-409
Special Information: 2 Terminal Receptacle with 0.093" Male PinsVoltage: 120
Item: Hot Surface igniterIncludes: 18-ga. Nickel Chrome Wires with High Temperature Fiberglass Insulation
Type: Silicon CarbidePackage Quantity: 1
Length (In.): 4-1/2Gas Type: LP/NG
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Silicon Carbide, Length 4 1/2 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle with 0.093 In Male Pins, Includes 18 Gauge Nickel Chrome Wires With High Temperature Fiberglass Insulation

Reviews