DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ignitor, Lead 5 1/4 In, 120V, 4.75 Amp

ROBERTSHAW| Zoro #: G1902704| Mfr #: 41-412

$16.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Gas Type: LP/NG
Type: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902704 Mfr #: 41-412
Voltage: 120Gas Type: LP/NG
Type: Silicon CarbideSpecial Information: 2 Terminal Receptacle with 0.093" Male Pins
Item: Hot Surface igniterIncludes: 18-ga. Nickel Chrome Wires with High Temperature Fiberglass Insulation
Package Quantity: 1Length (In.): 5-1/4
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Silicon Carbide, Length 5 1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle with 0.093 In Male Pins, Includes 18 Gauge Nickel Chrome Wires With High Temperature Fiberglass Insulation

Reviews