KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Igniter/Sensor Assembly, 24 In Leads

ROBERTSHAW| Zoro #: G2033412| Mfr #: 1751-729

$24.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting Hardware and 24 In. Leads
Package Quantity: 1
Tip Style: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033412 Mfr #: 1751-729
Includes: Mounting Hardware and 24 In. LeadsPackage Quantity: 1
Tip Style: RoundItem: Pilot Assembly
Gas Type: LP/NGLength (In.): 2-1/4
Special Information: Adjustable Tip And Mounting BracketType: Universal Ignitor/Sensor Assembly
Voltage: 24Country of Origin (subject to change): Mexico

Description

Igniter/Sensor Assembly, Universal, Length (In.) 2-1/4, Voltage 24, Tip Style Round, Adjustable Tip And Mounting Bracket

Reviews