Igniter/Sensor Assembly, 72 In Leads

ROBERTSHAW| Zoro #: G0597405| Mfr #: 1751-749

$30.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style: Round
Gas Type: LP/NG
Type: Universal Ignitor/Sensor Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597405 Mfr #: 1751-749
Tip Style: RoundGas Type: LP/NG
Type: Universal Ignitor/Sensor AssemblyVoltage: 24
Special Information: Adjustable Tip And Mounting BracketPackage Quantity: 1
Item: Pilot AssemblyIncludes: Mounting Hardware and 72 In. Leads
Length (In.): 2-1/4Country of Origin (subject to change): Mexico

Description

Igniter/Sensor Assembly, Universal, Length (In.) 2-1/4, Voltage 24, Tip Style Round, Adjustable Tip And Mounting Bracket

Reviews