Thermostat, 7 Day Programmable, Stages 1 Heat/1 Cool

ROBERTSHAW |Zoro #: G1528046|Mfr #: RS6110

$43.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528046 Mfr #: RS6110
Voltage: 18 to 30VACRemote Sensing Capability: No
Color: WhiteStages Cool: 1
Height: 3-3/4"Stages Heat: 1
Control Range: 45 Degrees to 90 Degrees FHumidification Control: No
Batteries Included: YesDisplay Type: LCD, Backlit
Temp. Settings per Day: 4Low Battery Indicator: Yes
750mV Compatible: YesMounting Type: Horizontal
Filter Indicator: YesItem: Low Voltage Thermostat
Dual Transformer Compatible: NoDehumidification Control: No
Display Color: BlueTemperature Limiting: Yes
Temporary Temperature Hold: YesTemporary Program Override: Yes
Programmable Fan: YesFeatures: Pop-up Programming Wizard, Easy to Setup
Item: Low Voltage ThermostatTemp. Settings per Day: 4
Programs per Week: 7Terminal Designations: RH/R, RC, C, G, B, O, Y1, W1
System Switching: Auto-Heat-CoolFan Switching: Auto-On-Circulate
Key Pad Lockout: YesBattery Backup: Yes
Power Method: Hardwired/BatteryIncludes: 2 AA Batteries, Wire Labels
Automatic Changeover: YesDepth: 1"
Width: 5-1/8"Country of Origin (subject to change): Mexico

Product Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations RH/R, RC, C, G, B, O, Y1, W1, System Switching Auto-Heat-Cool, Fan Switching Auto-On-Circulate, Display Type LCD, Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes

Product Reviews