Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Pilot And Electrode, Flame Standard

  • Zoro #: G2418726
  • Mfr #: 1830-705

$37.32

Details
  • Gas Type: LP/NG
  • Item: Pilot Uni-Kit
  • Includes: NG & LP orifice
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Robertshaw #1830-705 Specifications

  • Zoro #: G2418726
  • Mfr #: 1830-705
Gas Type: LP/NG Item: Pilot Uni-Kit
Includes: NG & LP orifice Orifice Dia. (In.): NG 0.018, LP .010
Type: Intermittent Pilot Burner/Ignitor-Sensor Length (In.): 24"
For Use With: OEM-style Pilot Ignition systems Package Quantity: 1 Ea
Connection Type: Riveted Special Information: Female Bullet Electrode Connector, 1/4" Gas Connections
Tip Style: Flame Pattern Standard Country of Origin (subject to change): Mexico

Description

We offer such pilot and ignitor components as furnace ignitors, hot surface ignitors, and thermopile connectors. Take a look at the features for Robertshaw Pilot Assembly. Includes: NG & LP Orifice, Gas Type: LP/NG.

Reviews of Robertshaw #1830-705