Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PG9 Replacement Pilot Uni-Kit, LP/NG, 750mV, 36" L., Aerated, 1 PK

  • Zoro #: G1455912
  • Mfr #: 1820-009

$29.41

  • Tip Style: 90 Degrees Right
  • Orifice Dia. (In.): NG 0.018, LP .010
  • Package Quantity: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Robertshaw #1820-009 Specifications

  • Zoro #: G1455912
  • Mfr #: 1820-009
Tip Style: 90 Degrees Right Orifice Dia. (In.): NG 0.018, LP .010
Package Quantity: 1 Gas Type: LP/NG
Item: PG9 Replacement Pilot Uni-Kit Special Information: Two Wire Spade, Flame Pattern 90 Degrees Right
Voltage: 750mV Type: Aerated
Includes: 1950-532 Thermopile, NG & LP Orifice Length (In.): 36"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Without properly functioning pilot and ignitor components, not only will your unit not fire up, but you could have an even worst issue to deal with, like leaking gas. Robertshaw Pilot Assembly include characteristics like: Voltage: 750 mV, Includes: NG & LP Orifice, Gas Type: LP/NG.

Reviews of Robertshaw #1820-009