Robertshaw
Pilot Assembly, LP/NG, 750 and 18 to 30mV, T-Pile 24, Electrode 18, T-Couple 18 L., Lo-Mass
Mfr # 1819-001
Zoro # G1036402
$98.29
9% off
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) T-Pile 24, Electrode 18, T-Couple 18
- Tip Style Snap-Fit
- Type Universal
- Voltage 750 and 18 to 30mV
Explore More Products
- ROBERTSHAW 41-409 Hot Surface Furnace 41-409
- ROBERTSHAW 41-405 Hot Surface Furnace 41-405
- ROBERTSHAW Pilot Assembly, LP/NG, 24, 2 1/4 in L., Universal Ignitor/Sensor Assembly 1751-749
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters 41-404
- ROBERTSHAW 785 SERIES AUTOMATIC PILOT RELIGHT KIT 785-001
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide 41-410
- ROBERTSHAW Hot SurfAce Ignitor Series 41-403
- ROBERTSHAW Mini Furnace Ignitor 120V 41-604
- ROBERTSHAW Mini igniter, 120V AC, Hot Surface, Bracket and Connector 41-602
- ALLANSON 2721-654 Ignition Transformer 2721-654
- TRANE Mod01393 Ignition Module MOD01393
- Robertshaw Pilot and Ignitor Components