October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Pilot Burner Tubing

  • Zoro #: G1468101
  • Mfr #: 11-293

$7.35

Details
  • Special Information: 1/4" Diameter Aluminum
  • Package Quantity: 1 Ea
  • Tip Style: -
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Robertshaw #11-293 Specifications

  • Zoro #: G1468101
  • Mfr #: 11-293
Special Information: 1/4" Diameter Aluminum Package Quantity: 1 Ea
Tip Style: - Type: Cut to Length
Includes: Compression Nut, Ball Sleeves And Breakaway Ferrule Orifice Dia. (In.): -
Length (In.): 5 ft. Item: Aluminum Tubing with Fittings
Gas Type: LP/NG Country of Origin (subject to change): Mexico

Description

Without properly functioning pilot and ignitor components, not only will your unit not fire up, but you could have an even worst issue to deal with, like leaking gas. Take a look at the features for Robertshaw Pilot Tubing. Includes: Compression Nut, Ball Sleeves And Breakaway Ferrule, Gas Type: LP/NG.

Technical Guides

Reviews of Robertshaw #11-293