KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Sensing Switch, 1-4 WC

ROBERTSHAW| Zoro #: G2443481| Mfr #: 2374-498

$24.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Contractor Kit including Mounting Hardware and Adjustment Tool
Depth (In.): 2-1/8
Type: HVAC/General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443481 Mfr #: 2374-498
Includes: Contractor Kit including Mounting Hardware and Adjustment ToolDepth (In.): 2-1/8
Type: HVAC/General PurposeWidth (In.): 3-1/4
Electrical Rating: 5A Noninductive 120-277VAC, 5A Noninductive 28VDC, 1A Pilot Duty 120VAFunction: Sense Positive, Negative or Differential Air Pressure
Mounting Location: VerticalAgency Compliance: UL, CSA, CE, NRTL, and Aust Gas Assoc.
Differential (In. WC): .10Item: Pressure Sensing Switch
Features: Adjustable Set-Point Range , Compact Size, Wide Operating Temperature Range, Field AdjustableApplication: HVAC
Mounting Holes O.C. (In.): 3-3/4Operating Temp. Range (F): -40 to 190
Sample Line Connector: BarbedSwitch Type: SPDT
Pressure Setting Range (In. WC): 1.0 to 4.0Height (In.): 4
Country of Origin (subject to change): United States

Description

Pressure Sensing Switch, HVAC/General Purpose, Differential (In. WC) .10, Switch Type SPDT, Pressure Setting Range (In. WC) 1.0 to 4.0, Electrical Rating 5A Noninductive 120-277VAC, 5A Noninductive 28VDC, 1A Pilot Duty 120VA, Sample Line Connector Barbed, Height (In.) 4, Width (In.) 3-1/4, Depth (In.) 2-1/8, Mounting Holes O.C. (In.) 3-3/4, Mounting Location Vertical, Includes Contractor Kit including Mounting Hardware and Adjustment Tool

Reviews