KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Switch, .05-2.0

ROBERTSHAW| Zoro #: G0320756| Mfr #: 2374-501

$32.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Slip-on 1/4" OD Tubing Adapter, Sample Line Probes, Orifice Plugs
Depth (In.): 3-1/4
Type: HVAC/General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320756 Mfr #: 2374-501
Includes: Slip-on 1/4" OD Tubing Adapter, Sample Line Probes, Orifice PlugsDepth (In.): 3-1/4
Type: HVAC/General PurposeWidth (In.): 3-11/32
Electrical Rating: 300 VA Pilot Duty at 115 to 277 VAC, 15 amps Noninductive to 277 VACFunction: Sense Positive, Negative or Differential Air Pressure
Mounting Location: VerticalAgency Compliance: UL,CSA,FM
Differential (In. WC): 0.02 to 0.8Item: Pressure Sensing Switch
Features: Adjustable Set-Point RangeApplication: HVAC and Energy Management
Mounting Holes O.C. (In.): 3-7/8Operating Temp. Range (F): -40 to 180
Sample Line Connector: Integral CompressionSwitch Type: SPDT
Pressure Setting Range (In. WC): 0.05 to 2.0Height (In.): 6-1/8
Country of Origin (subject to change): United States

Description

Pressure Sensing Switch, HVAC/General Purpose, Differential (In. WC) 0.02 to 0.8, Switch Type SPDT, Pressure Setting Range (In. WC) 0.05 to 2.0, Electrical Rating 300 VA Pilot Duty at 115 to 277 VAC, 15 amps Noninductive to 277 VAC, Sample Line Connector Integral Compression, Height (In.) 6-1/8, Width (In.) 3-11/32, Depth (In.) 3-1/4, Mounting Holes O.C. (In.) 3-7/8, Mounting Location Vertical, Includes Slip-On 1/4 In OD Tubing Adapter, Sample Line Probes, Orifice Plugs

Reviews