Remote Sensor, Outdoor, White

ROBERTSHAW| Zoro #: G0884581| Mfr #: 9025i

$28.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0884581 Mfr #: 9025i
Operating Temp. Range (F): -10 to 110Remarks: Max Lead Length 300 Ft.
Item: Remote SensorNominal Sensor Ohms @ 75F: 10k
Color: WhiteSensor Type: Ceramic
Type: OutdoorInput Voltage: -
Includes: -Item: Remote Sensor
Type: OutdoorRemarks: Max Lead Length 300 Ft.
Height (In.): 1.5Width (In.): 2
Depth (In.): 1.2Operating Temp. Range (F): -10 to 110
Display Temp. Range (F): -Terminal Designations: AVG, RS1, RS2, RS+V, 1, 2
Thread NPT: -Fan Switching: -
Length (In.): -Country of Origin (subject to change): Mexico

Product Description

Remote Sensor, Outdoor, For Use With Robertshaw i2 Series thermostat, Max Lead Length 300 Ft, Color White, Height 1.5 In, Width 2 In, Depth 1.2 In, Operating Temp Range -10 to 110 F, Sensor Type Ceramic

Product Reviews