Remote Sensor, Outdoor, White, Max Lead Length 300 Ft.

ROBERTSHAW| Zoro #: G0617644| Mfr #: 10-529

$59.64 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: WHITE
Depth (In.): .75
Dia. (In.): 4.25

Technical Specifications

Zoro #: G0617644 Mfr #: 10-529
Nominal Sensor Ohms @ 75F: 10kItem: Remote Sensor
Type: OutdoorRemarks: Max Lead Length 300 Ft.
Color: WHITESensor Type: Ceramic
Operating Temp. Range (F): -10 to 110Dia. (In.): 4.25
Input Voltage: 12 to 30 VAC or 24V DCIncludes: Subbase
Item: Remote SensorType: Outdoor
Remarks: Max Lead Length 300 Ft.Height (In.): 2.5
Width (In.): 3.5Depth (In.): .75
Operating Temp. Range (F): -10 to 110Display Temp. Range (F): -55 to 119
Terminal Designations: RS2, RS+V, RS1Country of Origin (subject to change): Mexico

Product Description

Remote Sensor, Outdoor, For Use With G1682231, G2757517, G2229604 G1960427, G1171685,, Color White, Height (In.) 2.5, Width (In.) 3.5, Depth (In.) .75, Dia. (In.) 4.25, Operating Temp. Range (F) -10 to 110, Display Temp. Range (F) -55 to 119, Nominal Sensor Ohms @ 75F 10k, Input Voltage 12 to 30 VAC or 24V DC, Sensor Type Ceramic, Terminal Designations RS2, RS+V, RS1, Includes Subbase

Product Reviews