DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Silicon Carbide Ignitor, 3 1/4 In., 120V

ROBERTSHAW| Zoro #: G1191513| Mfr #: 41-803

$28.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Gas Type: LP/NG
Special Information: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191513 Mfr #: 41-803
Package Quantity: 1Gas Type: LP/NG
Special Information: UniversalVoltage: 120
Type: Silicon CarbideLength (In.): 3-1/4
Item: Hot Surface igniterTip Style: Flat
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Type Silicon Carbide, Length (In.) 3-1/4, Voltage 120, Gas Type LP/NG, Tip Style Helix Spiral

Reviews