KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Silicon Nitride Ignitor, 2 1/2 In., 120V

ROBERTSHAW| Zoro #: G2175196| Mfr #: 41-409N

$25.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Information: OEM Replacement
Tip Style: Flat Blade
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175196 Mfr #: 41-409N
Special Information: OEM ReplacementTip Style: Flat Blade
Voltage: 120Type: Silicon Nitride
Item: Hot Surface igniterLength (In.): 2-1/2
Gas Type: LP/NGPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Type Silicon Nitride, Length (In.) 2-1/2, Voltage 120, Gas Type LP/NG, Tip Style Flat Blade

Reviews