Silicon Nitride Ignitor, 2 1/2 In., 120V

ROBERTSHAW| Zoro #: G1596795| Mfr #: 41-411N

$30.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Gas Type: LP/NG
Special Information: OEM Replacement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596795 Mfr #: 41-411N
Package Quantity: 1Gas Type: LP/NG
Special Information: OEM ReplacementVoltage: 120
Type: Silicon NitrideLength (In.): 2-1/2
Item: Hot Surface igniterTip Style: Flat Blade
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Type Silicon Nitride, Length (In.) 2-1/2, Voltage 120, Gas Type LP/NG, Tip Style Flat Blade

Reviews