Silicon Nitride Ignitor, 2 7/8 In., 120V

ROBERTSHAW |Zoro #: G1917447|Mfr #: 41-406N

$30.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1917447 Mfr #: 41-406N
Gas Type: LP/NGType: Silicon Nitride
Special Information: OEM ReplacementIncludes: Gasket
Item: Hot Surface IgnitorLength (In.): 2-7/8
Voltage: 120Tip Style: Flat Blade
Country of Origin (subject to change): United States

Product Description

Hot Surface Ignitor, Type Silicon Nitride, Length (In.) 2-7/8, Voltage 120, Gas Type LP/NG, Tip Style Flat Blade

Product Reviews