Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2 Stage Direct Drive 10 CFM Vacuum Pump

  • Zoro #: G0026369
  • Mfr #: 15120A

$769.19

  • Item: Vacuum Pump,2 Stage,Direct Drive,10Cfm
  • Country of Origin (subject to change): United States
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Robinair #15120A Specifications

  • Zoro #: G0026369
  • Mfr #: 15120A
Item: Vacuum Pump,2 Stage,Direct Drive,10Cfm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Free Air Displacement: 10 CFM
  • Number of Stages: Two
  • Factory Micron Rating: 20 microns
  • Intake Fitting: 1/4" and 1/2" MFL
  • Oil Capacity: 16.5 oz. (488 ml)
  • Motor Size: 1/2 HP
  • Voltage: 115V 60 Hz
  • Weight: 38 lbs. (17.24 kg)
  • Dimensions: 10" H x 5-5/8" W x 16" L (27.2 cm x 14.2 cm x 41.9 cm)

Reviews of Robinair #15120A