Skip to Main Content
customer-service Help
Robovent

Cartridge Filter, 12" H, 10" dia.

Robovent Cartridge Filter, 12" H, 10" dia. PL-10D12-A15
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$152.25
  • Item: Cartridge Filter
  • For Use With: Mfr. No. S130/G130
  • Application: Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
See full product details
This item ships free.
Total: $152.25

Robovent #PL-10D12-A15 Specifications

  • Item: Cartridge Filter
  • For Use With: Mfr. No. S130/G130
  • Application: Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting
  • Characteristics: 10 in dia, 12 in H, 67 sq ft Media, 80/20 Fire Retardant
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cartridge Filter, For Use With Mfr. No. G130, Application Air Blasting, Fumed Silica, General Industrial, Laser Cutting, Metal Grinding Dust, Metalizing, Pharmaceutical, Plasma Cutting, Weld Smoke, Wheel Blasting

Reviews of Robovent #PL-10D12-A15