Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4855182
  • Mfr #: 6635
$134.99
  • Puncture Resistant Insole: No
  • Size: 13
  • Manufacturers Suggested Sole Slip Rating: Best
See full product details
This item ships free.

Rockport Works #6635 Specifications

  • Zoro #: G4855182
  • Mfr #: 6635
Puncture Resistant Insole: No Size: 13
Manufacturers Suggested Sole Slip Rating: Best Predominant Footwear Color: Black
Conductive: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: 0.71 Outsole Material: Rubber
CSA Footwear Standard: Not Specified Metal Chip Resisting Sole: Yes
Toe Type: Composite Midsole Material: EVA
Satra Slip Test Results- Dairy Tile Wet: Not Tested Completely Non Metallic: Yes
Waterproof: Yes Metatarsal Guard: No
Color: Black Insulated: No
Mark II Slip Test Results- Dairy Tile Oily: 0.32 Footwear Shank Type: Plastic
Chain Saw Cut Resistant: No Footwear Style: 6 in Work Boot
Upper Material Description: Leather ASTM Footwear Class: F2413-11 I/75 C/75
Liner Material: Moisture Wicking Nylon Mesh Shank Material: Rubber
Footwear Sole Pattern: Cleated Height: 6 in
Waterproof Type: Bootie Gender: Men's
Oil Resisting Sole: Yes Standards: ASTM F2413-05
Electrical Hazard Rated: Yes Insole System: Adiprene Insert
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23 Satra Slip Test Results- Dairy Tile Oily: Not Tested
Upper Boot Material: All Leather Non-Marking Sole: No
Footwear Construction Type: Direct Attached Item: Work Boot
Chemical Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: 0.88 Removable Insole: Yes
Footwear Width: W Style Number: 6635
Heel Height: Less Than 1/2 in Static Dissipative: No
Wide Toe Cap: Yes Footwear Closure Type: Lace Up
Max. Heat Rating: 300 Degrees F Non Metallic Upper: Yes
Ninety Degree Heel: No Closure Type: Lace Up
Upper Material: Leather Resists: Slips
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Heel Style: Flat Heel
Metatarsal Guard Style: None Heat Resistant: No
Slip Resistant: Yes Non-Marking Upper: Yes
Series: RK6635 Upper Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width W, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #6635