Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4855085
  • Mfr #: 6635
$129.99
  • Static Dissipative: No
  • Midsole Material: EVA
  • Completely Non Metallic: Yes
See full product details
This item ships free.

Rockport Works #6635 Specifications

  • Zoro #: G4855085
  • Mfr #: 6635
Static Dissipative: No Midsole Material: EVA
Completely Non Metallic: Yes Toe Type: Composite
Metatarsal Guard: No Footwear Sole Pattern: Cleated
Style Number: 6635 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Metal Chip Resisting Sole: Yes
Outsole Material: Rubber Chemical Resisting Sole: Yes
Item: Work Boot Color: Black
Removable Insole: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.71
Footwear Width: W Gender: Men's
Heel Height: Less Than 1/2 in CSA Footwear Standard: Not Specified
Shank Material: Rubber Oil Resisting Sole: Yes
Upper Boot Material: All Leather Height: 6 in
Size: 7-1/2 Manufacturers Suggested Sole Slip Rating: Best
Waterproof Type: Bootie Footwear Shank Type: Plastic
Insole System: Adiprene Insert Max. Heat Rating: 300 Degrees F
Footwear Style: 6 in Work Boot Insulated: No
Waterproof: Yes Standards: ASTM F2413-05
Non Metallic Upper: Yes Mark II Slip Test Results- Dairy Tile Oily: 0.32
Footwear Closure Type: Lace Up Mark II Slip Test Results- Dairy Tile Dry: 0.88
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Construction Type: Direct Attached
Electrical Hazard Rated: Yes Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23 Non-Marking Sole: No
Predominant Footwear Color: Black Satra Slip Test Results- Dairy Tile Dry: Not Tested
Conductive: No Chain Saw Cut Resistant: No
Puncture Resistant Insole: No Wide Toe Cap: Yes
Upper Material Description: Leather Liner Material: Moisture Wicking Nylon Mesh
ASTM Footwear Class: F2413-11 I/75 C/75 Closure Type: Lace Up
Resists: Slips Upper Material: Leather
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Metatarsal Guard Style: None
Heat Resistant: No Non-Marking Upper: Yes
Slip Resistant: Yes Heel Style: Flat Heel
Upper Color: Black Series: RK6635
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width W, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #6635