Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9 Men's 6 in Work Boot Composite Work Boot, Black

  • Zoro #: G4854963
  • Mfr #: 6635
$129.99
  • Insole System: Adiprene Insert
  • Footwear Sole Pattern: Cleated
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
See full product details
This item ships free.

Rockport Works #6635 Specifications

  • Zoro #: G4854963
  • Mfr #: 6635
Insole System: Adiprene Insert Footwear Sole Pattern: Cleated
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75
Predominant Footwear Color: Black Footwear Closure Type: Lace Up
Insulated: No Footwear Style: 6 in Work Boot
Style Number: 6635 Footwear Shank Type: Plastic
Mark II Slip Test Results- Dairy Tile Wet: 0.71 Upper Boot Material: All Leather
Footwear Construction Type: Direct Attached Outsole Material: Rubber
Toe Type: Composite Satra Slip Test Results- Dairy Tile Wet: Not Tested
Removable Insole: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Chemical Resisting Sole: Yes Item: Work Boot
Footwear Width: M Midsole Material: EVA
Metal Chip Resisting Sole: Yes Non Metallic Upper: Yes
Standards: ASTM F2413-05 Manufacturers Suggested Sole Slip Rating: Best
Upper Material Description: Leather Size: 9
Electrical Hazard Rated: Yes Heel Height: Less Than 1/2 in
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23 Gender: Men's
Liner Material: Moisture Wicking Nylon Mesh Mark II Slip Test Results- Dairy Tile Dry: 0.88
Conductive: No Waterproof: Yes
Height: 6 in Static Dissipative: No
Color: Black Puncture Resistant Insole: No
Metatarsal Guard: No Max. Heat Rating: 300 Degrees F
Completely Non Metallic: Yes Chain Saw Cut Resistant: No
Ninety Degree Heel: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof Type: Bootie Shank Material: Rubber
CSA Footwear Standard: Not Specified Wide Toe Cap: Yes
Mark II Slip Test Results- Dairy Tile Oily: 0.32 Non-Marking Sole: No
Oil Resisting Sole: Yes Resists: Slips
Upper Material: Leather Closure Type: Lace Up
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Upper Color: Black
Metatarsal Guard Style: None Slip Resistant: Yes
Series: RK6635 Non-Marking Upper: Yes
Heel Style: Flat Heel Heat Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width M, Waterproof Yes, Lace Up, Height 6 in, Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #6635