Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9W Men's 6 in Work Boot Composite Work Boot, Brown

  • Zoro #: G4854771
  • Mfr #: RK6640
$139.99
  • Color: Brown
  • Puncture Resistant Insole: No
  • Footwear Style: 6 in Work Boot
See full product details
This item ships free.

Rockport Works #RK6640 Specifications

  • Zoro #: G4854771
  • Mfr #: RK6640
Color: Brown Puncture Resistant Insole: No
Footwear Style: 6 in Work Boot Static Dissipative: No
Waterproof Type: Bootie Wide Toe Cap: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.23 Metatarsal Guard: No
Upper Material Description: Leather Footwear Shank Type: Plastic
Satra Slip Test Results- Dairy Tile Oily: Not Tested CSA Footwear Standard: Not Specified
Footwear Construction Type: Direct Attached Footwear Sole Pattern: Cleated
Footwear Width: W Outsole Material: Rubber
Size: 9W Gender: Men's
Mark II Slip Test Results- Dairy Tile Oily: 0.32 Shank Material: Rubber
Standards: ASTM F2413-05 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Removable Insole: Yes Heel Height: Less Than 1/2 in
Non Metallic Upper: Yes Item: Work Boot
Mark II Slip Test Results- Dairy Tile Dry: 0.88 Oil Resisting Sole: Yes
Ninety Degree Heel: No Style Number: RK6640
Mark II Slip Test Results- Dairy Tile Wet: 0.71 Midsole Material: EVA
ASTM Footwear Class: F2413-11 I/75 C/75 Non-Marking Sole: No
Manufacturers Suggested Sole Slip Rating: Best Waterproof: Yes
Metal Chip Resisting Sole: Yes Upper Boot Material: All Leather
Satra Slip Test Results- Dairy Tile Wet: Not Tested Insulated: No
Chain Saw Cut Resistant: No Height: 6 in
Max. Heat Rating: 300 Degrees F Footwear Closure Type: Lace Up
Electrical Hazard Rated: Yes Completely Non Metallic: Yes
Insole System: Adiprene Insert Predominant Footwear Color: Brown
Conductive: No Toe Type: Composite
Chemical Resisting Sole: Yes Liner Material: Moisture Wicking Nylon Mesh
Satra Slip Test Results- Dairy Tile Dry: Not Tested Upper Material: Full Grain Leather
Closure Type: Lace Up Resists: Slips
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap Upper Color: Brown
Slip Resistant: Yes Series: RK6640
Metatarsal Guard Style: None Heel Style: Flat Heel
Non-Marking Upper: Yes Heat Resistant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width W, Waterproof Yes, Lace Up, Height 6 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rockport Works #RK6640