Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boat Shoes, Stl, Mn, 10W, Brn, PR

  • Zoro #: G4844025
  • Mfr #: RK6736
$104.99
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily: 0.40
See full product details
This item ships free.

Rockport Works #RK6736 Specifications

  • Zoro #: G4844025
  • Mfr #: RK6736
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: 0.40 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
Max. Heat Rating: 200 Degrees F Ninety Degree Heel: No
Insulated: No Completely Non Metallic: No
Insole System: Removable EVA Molded Insert w/Sponge Rubber Heel Wedge Shank Material: Plastic
Static Dissipative: No Footwear Style: Boat Shoe
Satra Slip Test Results- Dairy Tile Wet: Not Tested Mark II Slip Test Results- Dairy Tile Dry: 1.00
Footwear Closure Type: Lace Up Standards: ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet: 0.74 Manufacturers Suggested Sole Slip Rating: Best
Oil Resisting Sole: Yes Liner Material: Moisture Wicking Nylon Mesh
Waterproof: No Footwear Shank Type: Plastic
Non-Marking Sole: No Chemical Resisting Sole: Yes
Puncture Resistant Insole: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 Footwear Construction Type: Cemented
Upper Material Description: Leather Conductive: No
Footwear Sole Pattern: Textured and Siped Height: 3 in
CSA Footwear Standard: Not Specified Gender: Men's
Toe Type: Steel Size: 10
Color: Brown Outsole Material: Rubber
Upper Boot Material: All Leather Removable Insole: Yes
Predominant Footwear Color: Brown Chain Saw Cut Resistant: No
Heel Height: Less Than 1/2 in Item: Work Shoe
Style Number: RK6736 Metal Chip Resisting Sole: No
Metatarsal Guard: No Footwear Width: W
Wide Toe Cap: No Electrical Hazard Rated: Yes
Non Metallic Upper: No Midsole Material: EVA
Upper Material: Leather Closure Type: Lace Up
Resists: Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style: None Series: RK6736
Heel Style: Flat Heel Non-Marking Upper: No
Upper Color: Brown Slip Resistant: Yes
Heat Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width W, Waterproof No, Lace Up, Height 3 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Rockport Works #RK6736