- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Boat Shoes, Stl, Mn, 7-1/2, Brn, PR
Rockport Works
Boat Shoes, Stl, Mn, 7-1/2, Brn, PR
Mfr # RK6736
Zoro # G4848347
Free Shipping & Returns
$124.95
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material All Leather
- Insole System Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
- Ninety Degree Heel No
- Predominant Footwear Color Brown
- Heel Height Less Than 1/2 in
Customers Also Purchased
- Brand Rockport Works
-
MFR #
RK6736
-
Zoro #
G4848347
- UPC # 690774281639
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Size | 7 1/2 |
Height | 3 in |
Footwear Size | 7 1/2 |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 7 1/2 |
Details
Upper Boot Material | All Leather |
Insole System | Removable EVA Molded Insert w/Sponge Rubber Heel Wedge |
Ninety Degree Heel | No |
Predominant Footwear Color | Brown |
Liner Material | Mesh, Nylon |
Mark II Slip Test Results- Dairy Tile Dry | 1.00 |
Midsole Material | EVA |
Gender | Men's |
Color | Brown |
Non Metallic Upper | No |
Oil Resisting Sole | Yes |
Footwear Sole Pattern | Textured and Siped |
Wide Toe Cap | No |
Footwear Closure Type | Lace Up |
Mark II Slip Test Results- Dairy Tile Wet | 0.74 |
Standards | ASTM F2413 |
Chain Saw Cut Resistant | No |
Shank Material | Rubber |
Footwear Construction Type | Cemented |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.41 |
Mark II Slip Test Results- Dairy Tile Oily | 0.40 |
Chemical Resisting Sole | Yes |
Item | Boat Shoe |
Electrical Hazard Rated | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
CSA Footwear Standard | Not Specified |
Completely Non Metallic | No |
Static Dissipative | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Metatarsal Guard | No |
Puncture Resistant Insole | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Removable Insole | Yes |
Insulated | No |
Style Number | RK6736 |
Non-Marking Sole | No |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Manufacturers Suggested Sole Slip Rating | Best |
Toe Type | Steel |
Upper Material Description | Leather |
Outsole Material | Rubber |
Footwear Shank Type | Plastic |
Waterproof | No |
Metal Chip Resisting Sole | No |
Footwear Style | Boat Shoe |
Conductive | No |
Max. Heat Rating | 200 Degrees F |
Closure Type | Lace Up |
Upper Material | Leather |
Resists | Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips |
Safety Criteria | Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe |
Upper Color | Brown |
Series | RK6736 |
Heat Resistant | No |
Heel Style | Flat Heel |
Metatarsal Guard Style | None |
Non-Marking Upper | No |
Slip Resistant | Yes |
Insulation Weight | Not Applicable |
Material | Crazy Horse Leather |
Slip-Resistance Value - Mark II - Dry | 1 |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Oily/Wet | 0.41 |
Closure | Lace Up |
CSA Standards Met | Not Applicable |
Insole Material | EVA |
Slip-Resistance Value - Mark II - Oily | 0.4 |
Maximum Heat Rating | 200 Degrees F |
Construction | Cemented |
Heel Definition | Flat Heel |
Style Family | Boat Shoe |
Toe Cap Material | Steel |
Insole Technology | Removable, Sponge Rubber Heel Wedge |
Insulation Technology | Not Applicable |
Liner Technology | Moisture Wicking |
Slip-Resistance Value - Mark II - Wet | 0.74 |
Oil-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh, Nylon |
Shank Material (PRINT) | Rubber |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Insulation Weight (PRINT) | Not Applicable |
Ninety-Degree Heel (PRINT) | No |
Chemical-Resisting Sole (PRINT) | Yes |
Puncture-Resistant Sole (PRINT) | No |
Upper Material (PRINT) | Leather |
Metatarsal Guard (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Gender (PRINT) | Men's |
Maximum Heat Rating (PRINT) | 200 Degrees F |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insole Material (PRINT) | EVA |
Midsole Material (PRINT) | EVA |
Metal Chip-Resisting Sole (PRINT) | No |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
Ninety-Degree Heel | No |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7 1/2, Static Dissipative No, Style Number RK6736
Explore More Products
- ROCKPORT WORKS Work Shoes, Stl, Mn, 9W, Blk, PR RK6761
- ROCKPORT WORKS Boat Shoes, Steel, 8-1/2W, PR RK670
- ROCKPORT WORKS Boat Shoes, Steel, 10W, PR RK676
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10W, Blk, PR RK6761
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10.5W, Blk, PR RK6761
- ROCKPORT WORKS Boat Shoes, Steel, 6-1/2M, PR RK676
- ROCKPORT WORKS Work Shoes, 6, W, Black, Alloy, Mens, PR RK500
- ROCKPORT WORKS Work Shoes, Stl, Mn, 8, Blk, PR RK6761
- ROCKPORT WORKS Work Shoes, Stl, Mn, 14W, Blk, PR RK6761
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8-1/2, PR RB4895
- REEBOK Athletic Style Work Shoes, 12, W, Black, PR RB4143
- Rockport Works Foot Protection