Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boat Shoes, Stl, Mn, 8-1/2, Brn, PR

  • Zoro #: G4848295
  • Mfr #: RK6736
$105.43 0% off
$104.99
  • Color: Brown
  • Mark II Slip Test Results- Dairy Tile Wet: 0.74
  • Max. Heat Rating: 200 Degrees F
See full product details
This item ships free.

Rockport Works #RK6736 Specifications

  • Zoro #: G4848295
  • Mfr #: RK6736
Color: Brown Mark II Slip Test Results- Dairy Tile Wet: 0.74
Max. Heat Rating: 200 Degrees F Footwear Shank Type: Plastic
Ninety Degree Heel: No Upper Material Description: Leather
Mark II Slip Test Results- Dairy Tile Dry: 1.00 Shank Material: Rubber
CSA Footwear Standard: Not Specified Liner Material: Moisture Wicking Nylon Mesh
Footwear Style: Boat Shoe Mark II Slip Test Results- Dairy Tile Oily: 0.40
Size: 8-1/2 Static Dissipative: No
Insulated: No ASTM Footwear Class: F2413-11 I/75 C/75
Predominant Footwear Color: Brown Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
Outsole Material: Rubber Completely Non Metallic: No
Oil Resisting Sole: Yes Height: 3 in
Footwear Closure Type: Lace Up Electrical Hazard Rated: Yes
Non Metallic Upper: No Footwear Sole Pattern: Textured and Siped
Non-Marking Sole: No Standards: ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Upper Boot Material: All Leather
Item: Work Shoe Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insole System: Removable EVA Molded Insert w/Sponge Rubber Heel Wedge Puncture Resistant Insole: No
Midsole Material: EVA Removable Insole: Yes
Footwear Width: M Chain Saw Cut Resistant: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Heel Height: Less Than 1/2 in
Footwear Construction Type: Cemented Metal Chip Resisting Sole: No
Wide Toe Cap: No Manufacturers Suggested Sole Slip Rating: Best
Conductive: No Style Number: RK6736
Metatarsal Guard: No Toe Type: Steel
Chemical Resisting Sole: Yes Waterproof: No
Gender: Men's Satra Slip Test Results- Dairy Tile Dry: Not Tested
Closure Type: Lace Up Resists: Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Slip Resistant: Yes Heat Resistant: No
Series: RK6736 Heel Style: Flat Heel
Metatarsal Guard Style: None Upper Color: Brown
Non-Marking Upper: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width M, Waterproof No, Lace Up, Height 3 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Rockport Works #RK6736