Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boat Shoes, Stl, Mn, 9.5W, Brn, PR

  • Zoro #: G4849162
  • Mfr #: RK6736
$104.99
  • Wide Toe Cap: No
  • Gender: Men's
  • Liner Material: Moisture Wicking Nylon Mesh
See full product details
This item ships free.

Rockport Works #RK6736 Specifications

  • Zoro #: G4849162
  • Mfr #: RK6736
Wide Toe Cap: No Gender: Men's
Liner Material: Moisture Wicking Nylon Mesh Footwear Shank Type: Plastic
CSA Footwear Standard: Not Specified Puncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Dry: 1.00 Mark II Slip Test Results- Dairy Tile Wet: 0.74
Heel Height: Less Than 1/2 in Non Metallic Upper: No
Footwear Sole Pattern: Textured and Siped Metatarsal Guard: No
Standards: ASTM F2413 Color: Brown
Upper Material Description: Leather Shank Material: Rubber
Manufacturers Suggested Sole Slip Rating: Best Toe Type: Steel
Removable Insole: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
Footwear Style: Boat Shoe Ninety Degree Heel: No
Insulated: No Chemical Resisting Sole: Yes
Electrical Hazard Rated: Yes Metal Chip Resisting Sole: No
Static Dissipative: No Footwear Width: W
Footwear Construction Type: Cemented Upper Boot Material: All Leather
Item: Work Shoe Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: 0.40 Non-Marking Sole: No
Max. Heat Rating: 200 Degrees F Style Number: RK6736
Midsole Material: EVA Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Closure Type: Lace Up
Conductive: No ASTM Footwear Class: F2413-11 I/75 C/75
Outsole Material: Rubber Completely Non Metallic: No
Height: 3 in Size: 9-1/2
Waterproof: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insole System: Removable EVA Molded Insert w/Sponge Rubber Heel Wedge Satra Slip Test Results- Dairy Tile Wet: Not Tested
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Upper Material: Leather Closure Type: Lace Up
Resists: Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Non-Marking Upper: No Upper Color: Brown
Series: RK6736 Heel Style: Flat Heel
Slip Resistant: Yes Metatarsal Guard Style: None
Heat Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width W, Waterproof No, Lace Up, Height 3 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Rubber, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Rockport Works #RK6736