Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boat Shoes, Stl, Mn, 9, Brn, PR

  • Zoro #: G4848715
  • Mfr #: RK6736
$105.43
  • Predominant Footwear Color: Brown
  • Completely Non Metallic: No
  • Mark II Slip Test Results- Dairy Tile Dry: 1.00
See full product details
This item ships free.

Rockport Works #RK6736 Specifications

  • Zoro #: G4848715
  • Mfr #: RK6736
Predominant Footwear Color: Brown Completely Non Metallic: No
Mark II Slip Test Results- Dairy Tile Dry: 1.00 Metatarsal Guard: No
Footwear Closure Type: Lace Up Upper Boot Material: All Leather
Outsole Material: Rubber Footwear Width: M
Midsole Material: EVA Footwear Sole Pattern: Textured and Siped
Toe Type: Steel Heel Height: Less Than 1/2 in
Item: Work Shoe Size: 9
ASTM Footwear Class: F2413-11 I/75 C/75 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
Insole System: Removable EVA Molded Insert w/Sponge Rubber Heel Wedge Liner Material: Moisture Wicking Nylon Mesh
Footwear Shank Type: Plastic Upper Material Description: Leather
Mark II Slip Test Results- Dairy Tile Wet: 0.74 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Chain Saw Cut Resistant: No Non Metallic Upper: No
Oil Resisting Sole: Yes Footwear Construction Type: Cemented
Ninety Degree Heel: No Manufacturers Suggested Sole Slip Rating: Best
Static Dissipative: No Metal Chip Resisting Sole: No
Gender: Men's Chemical Resisting Sole: Yes
CSA Footwear Standard: Not Specified Height: 3 in
Non-Marking Sole: No Max. Heat Rating: 200 Degrees F
Wide Toe Cap: No Removable Insole: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Conductive: No
Standards: ASTM F2413 Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: 0.40 Footwear Style: Boat Shoe
Insulated: No Puncture Resistant Insole: No
Electrical Hazard Rated: Yes Style Number: RK6736
Shank Material: Plastic Satra Slip Test Results- Dairy Tile Wet: Not Tested
Resists: Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips Closure Type: Lace Up
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style: None Series: RK6736
Heat Resistant: No Heel Style: Flat Heel
Upper Color: Brown Non-Marking Upper: No
Slip Resistant: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width M, Waterproof No, Lace Up, Height 3 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Rockport Works #RK6736