Skip to Main Content
customer-service Help
Rockport Works

Boat Shoes, Steel, Mn, 10-1/2W, PR

Rockport Works Boat Shoes, Steel, Mn, 10-1/2W, PR RK6738
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$121.75
  • Footwear Sole Pattern: Textured and Siped
  • Oil Resisting Sole: Yes
  • Puncture Resistant Insole: No
See full product details
This item ships free.
Total: $121.75

Rockport Works #RK6738 Specifications

  • Footwear Sole Pattern: Textured and Siped
  • Oil Resisting Sole: Yes
  • Puncture Resistant Insole: No
  • Color: Black
  • Insole System: EVA Cushion Insert
  • Mark II Slip Test Results- Dairy Tile Oily: 0.40
  • Non Metallic Upper: No
  • Manufacturers Suggested Sole Slip Rating: Best
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.41
  • Style Number: 6738
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Conductive: No
  • CSA Footwear Standard: Not Specified
  • Item: Work Shoe
  • Wide Toe Cap: No
  • Standards: ASTM F2413
  • Upper Boot Material: All Leather
  • Size: 10 1/2
  • ASTM Footwear Class: F2413-11 I/75 C/75
  • Mark II Slip Test Results- Dairy Tile Dry: 1.00
  • Metal Chip Resisting Sole: No
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Shank Material: Plastic
  • Static Dissipative: Yes
  • Chain Saw Cut Resistant: No
  • Footwear Closure Type: Lace Up
  • Chemical Resisting Sole: Yes
  • Max. Heat Rating: 90 Degrees F
  • Liner Material: Brushed Microfiber
  • Midsole Material: EVA
  • Waterproof: No
  • Footwear Style: Boat Shoe
  • Predominant Footwear Color: Black
  • Gender: Men's
  • Removable Insole: Yes
  • Upper Material Description: Leather
  • Metatarsal Guard: No
  • Non-Marking Sole: No
  • Outsole Material: Rubber
  • Electrical Hazard Rated: No
  • Footwear Shank Type: Plastic
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Heel Height: Less Than 1/2 in
  • Toe Type: Steel
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Insulated: No
  • Mark II Slip Test Results- Dairy Tile Wet: 0.74
  • Footwear Construction Type: Cemented
  • Footwear Width: W
  • Completely Non Metallic: No
  • Ninety Degree Heel: No
  • Resists: Oils, Slips
  • Closure Type: Tie
  • Upper Material: Leather
  • Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
  • Heel Style: Flat Heel
  • Series: RK6738
  • Slip Resistant: Yes
  • Heat Resistant: No
  • Upper Color: Black
  • Metatarsal Guard Style: None
  • Non-Marking Upper: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof No, Lace Up, Black, Liner Material Brushed Microfiber, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Textured and Siped, 1 Pair

Reviews of Rockport Works #RK6738