Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 12, Brn, PR

  • Zoro #: G0204294
  • Mfr #: 6762
$114.99
  • Footwear Construction Type: Strobel Cemented
  • Toe Type: Steel
  • Ninety Degree Heel: No
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204294
  • Mfr #: 6762
Footwear Construction Type: Strobel Cemented Toe Type: Steel
Ninety Degree Heel: No Midsole Material: EVA
Max. Heat Rating: 200 Degrees F Size: 12
Waterproof: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Width: M Item: Work Shoe
Insulated: No Manufacturers Suggested Sole Slip Rating: Best
Outsole Material: Rubber Removable Insole: Yes
Electrical Hazard Rated: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Completely Non Metallic: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
CSA Footwear Standard: Not Specified Shank Material: Plastic
Heel Height: Less Than 1/2 in ASTM Footwear Class: F2413-11 I/75 C/75
Non Metallic Upper: Yes Style Number: 6762
Liner Material: Moisture Wicking Nylon Mesh Predominant Footwear Color: Brown
Mark II Slip Test Results- Dairy Tile Oily: 0.59 Metatarsal Guard: No
Upper Boot Material: All Leather Oil Resisting Sole: Yes
Chemical Resisting Sole: Yes Metal Chip Resisting Sole: No
Non-Marking Sole: No Footwear Style: Oxford Shoe
Conductive: No Height: 4 in
Upper Material Description: Leather Footwear Sole Pattern: Siped
Chain Saw Cut Resistant: No Mark II Slip Test Results- Dairy Tile Dry: 0.72
Static Dissipative: Yes Color: Brown
Insole System: Removable Aero EVA Molded Cushion Insert Mark II Slip Test Results- Dairy Tile Wet: 0.80
Puncture Resistant Insole: No Wide Toe Cap: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Footwear Shank Type: Plastic
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Closure Type: Lace Up
Standards: ASTM F2413-05 Gender: Men's
Upper Material: Leather Resists: Slips
Closure Type: Lace Up Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series: RK6762 Non-Marking Upper: Yes
Heat Resistant: No Heel Style: Flat Heel
Metatarsal Guard Style: None Slip Resistant: Yes
Upper Color: Brown Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width M, Waterproof No, Lace Up, Height 4 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Rockport Works #6762