Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Work Shoes, Stl, Mn, 8E, Brn, PR
  • Zoro #: G0204477
  • Mfr #: 6762
$114.99
  • Non Metallic Upper: Yes
  • Predominant Footwear Color: Brown
  • Gender: Men's
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204477
  • Mfr #: 6762
Non Metallic Upper: Yes Predominant Footwear Color: Brown
Gender: Men's CSA Footwear Standard: Not Specified
Metatarsal Guard: No Wide Toe Cap: No
Removable Insole: Yes Mark II Slip Test Results- Dairy Tile Oily: 0.59
Footwear Closure Type: Lace Up Footwear Sole Pattern: Textured and Siped
Insulated: No Ninety Degree Heel: No
Insole System: Removable Aero EVA Molded Cushion Insert Midsole Material: EVA
Oil Resisting Sole: Yes Liner Material: Moisture Wicking Nylon Mesh
Upper Boot Material: All Leather Heel Height: Less Than 1/2"
Size: 8 Outsole Material: Rubber
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Dry: 0.72
Puncture Resistant Insole: No Style Number: 6762
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Upper Material Description: Leather
Footwear Style: Oxford Shoe Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Footwear Width: EW Color: Brown
Item: Work Shoe ASTM Footwear Class: F2413-11 I/75 C/75
Standards: ASTM F2413-05 Static Dissipative: Yes
Satra Slip Test Results- Dairy Tile Dry: Not Tested Footwear Construction Type: Strobel Cemented
Electrical Hazard Rated: No Max. Heat Rating: 200 Degrees F
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Metal Chip Resisting Sole: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Completely Non Metallic: No
Waterproof: No Conductive: No
Non-Marking Sole: No Footwear Shank Type: Plastic
Chain Saw Cut Resistant: No Shank Material: Plastic
Height: 4" Toe Type: Steel
Chemical Resisting Sole: Yes Manufacturers Suggested Sole Slip Rating: Best
Resists: Slips Closure Type: Lace Up
Upper Material: Leather Safety Criteria: Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Heel Style: Flat Heel Upper Color: Brown
Non-Marking Upper: Yes Slip Resistant: Yes
Metatarsal Guard Style: None Heat Resistant: No
Series: RK6762 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of work shoes from Rockport Works combines comfort and protection so your feet will feel supported even in the most hazardous work environments. These work shoes feature a steel-toe and a textured and siped sole pattern. They come in a brown color, are size 8 and 4\ tall. Standards include: ASTM F2413-05

Reviews of Rockport Works #6762