Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Stl, Mn, 8W, Brn, PR

  • Zoro #: G0204355
  • Mfr #: 6762
$114.99
  • Mark II Slip Test Results- Dairy Tile Wet: 0.80
  • Non Metallic Upper: Yes
  • Shank Material: Plastic
See full product details
This item ships free.

Rockport Works #6762 Specifications

  • Zoro #: G0204355
  • Mfr #: 6762
Mark II Slip Test Results- Dairy Tile Wet: 0.80 Non Metallic Upper: Yes
Shank Material: Plastic Wide Toe Cap: No
Height: 4 in Chain Saw Cut Resistant: No
Removable Insole: Yes Mark II Slip Test Results- Dairy Tile Oily: 0.59
Footwear Closure Type: Lace Up Waterproof: No
Predominant Footwear Color: Brown Standards: ASTM F2413-05
Non-Marking Sole: No ASTM Footwear Class: F2413-11 I/75 C/75
Footwear Width: W Metatarsal Guard: No
Static Dissipative: Yes Outsole Material: Rubber
Footwear Sole Pattern: Siped Color: Brown
Conductive: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: 0.72 Item: Work Shoe
Insulated: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Toe Type: Steel Chemical Resisting Sole: Yes
Electrical Hazard Rated: No Manufacturers Suggested Sole Slip Rating: Best
Footwear Shank Type: Plastic Midsole Material: EVA
Gender: Men's Heel Height: Less Than 1/2 in
Ninety Degree Heel: No Oil Resisting Sole: Yes
Upper Material Description: Leather Mark II Slip Test Results- Dairy Tile Oily Wet: 0.63
Completely Non Metallic: No Upper Boot Material: All Leather
Metal Chip Resisting Sole: No Footwear Style: Oxford Shoe
Max. Heat Rating: 200 Degrees F Satra Slip Test Results- Dairy Tile Wet: Not Tested
Style Number: 6762 Footwear Construction Type: Strobel Cemented
Insole System: Removable Aero EVA Molded Cushion Insert Puncture Resistant Insole: No
CSA Footwear Standard: Not Specified Satra Slip Test Results- Dairy Tile Dry: Not Tested
Liner Material: Moisture Wicking Nylon Mesh Size: 8
Resists: Slips Closure Type: Lace Up
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style: Flat Heel Non-Marking Upper: Yes
Heat Resistant: No Series: RK6762
Slip Resistant: Yes Metatarsal Guard Style: None
Upper Color: Brown Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width W, Waterproof No, Lace Up, Height 4 in, Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Plastic, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Rockport Works #6762